
51" Black Metal Framed Standing Mirror
Mfr # 564442
Zoro # G222369265
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Depth
0.79 in
Application Type
No
Material
Glass
Width
15.72 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564442
Zoro #
G222369265
UPC #
-
Country of Origin
China
Dimensions
Depth
0.79 in
Width
15.72 in
Height
51.09 in
Details
Application Type
No
Material
Glass
Assembly Required
No Assembly Needed
Item
Mirror
Color
Black
Description
Enhance your space with the sleek design of this 51-inch black metal framed standing mirror. Ideal for a leaning display, its vertical orientation and classic rectangular shape offer a casual style that complements any room. The black metal frame adds a touch of sophistication while providing durability. Perfect for quick outfit checks or adding depth to your living area, this standing mirror effortlessly blends into various decor themes. 51.09-inch H x 15.72-inch W x 0.79-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.