
51" Brown Solid Wood Live Edge Five Drawer Standard Chest
Mfr # 552247
Zoro # G522366902
product price: $2,533.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Height (in)
51 in
Depth (in)
18 in
Width (in)
36 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552247
Zoro #
G522366902
UPC #
-
Country of Origin
India
Dimensions
Height (in)
51 in
Depth (in)
18 in
Width (in)
36 in
Details
Commercial Use
No
Item
Dresser
Assembly Required
Partial Assembly Needed
Color
Brown
Material
Solid Wood
Description
Enhance your room into a visually delightful and highly functional space with this 51-inch brown solid wood five drawer standard chest. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, removable drawers give this chest flexibility and multi-functionality. 36-inch H x 51-inch W x 18-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.