Zoro Homepage

51" Brown Solid Wood Sled Coffee Table

  • Mfr # 521934

  • Zoro # G622360701


product price: $1,297.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Tabletop Color
Coffee/Brown
Assembly Required
Full Assembly Needed
Height
18 in
Depth
24 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521934
Zoro #
G622360701
UPC #
-
Country of Origin
India

Dimensions

Height
18 in
Depth
24 in
Width
51 in

Details

Tabletop Color
Coffee/Brown
Item
Coffee Table
Assembly Required
Full Assembly Needed
Application Type
No

Description

Give your living room, family room, or office the perfect anchor piece with this 51-inch brown solid wood sled coffee table. Made of solid wood, the brown coloration throughout gives this piece an updated and refreshing look. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 18-inch h x 51-inch w x 24-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.