Zoro Homepage

51" Clear and Black Glass and Solid Wood Pedestal Base Round Top Dining Table

  • Mfr # 633120

  • Zoro # G422342242


product price: $1,369.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Silver Black
Commercial Use
No
Height
29.53 in
Length
51.18 in
Width
51.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633120
Zoro #
G422342242
UPC #
-
Country of Origin
China

Dimensions

Height
29.53 in
Length
51.18 in
Width
51.18 in

Details

Tabletop Color
Silver Black
Commercial Use
No
Item
Dining Table
Assembly Required
Partial Assembly Needed

Description

Give your room the perfect anchor piece with this 51-inch clear and black glass and solid wood pedestal base round top dining table. The black coloration of the high quality solid wood base marries nicely with the clear glass top surface. Add a touch of modern design to your space with this easy to wipe clean glass top dining table. A beautiful and unique sculptural pedestal base comes up from the floor like a flower and adds some dimension and elegance to your dining. This dining table seats 6 people comfortably. Complete your kitchen or dining room with this well made and stylish table. 29.53-inch h x 51.18-inch w x 51.18-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.