Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

51" Clear and Black Glass and Solid Wood Pedestal Base Round Top Dining Table

  • Mfr # 633121

  • Zoro # G722364630


product price: $1,369.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Height
29.53 in
Length
51.18 in
Tabletop Color
Silver Black
Width
51.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633121
Zoro #
G722364630
UPC #
-
Country of Origin
China

Dimensions

Height
29.53 in
Length
51.18 in
Width
51.18 in

Details

Commercial Use
No
Tabletop Color
Silver Black
Item
Dining Table
Assembly Required
Partial Assembly Needed

Description

Make a statement with the 51-inch clear and black glass and solid wood pedestal base round top dining table and infuse a dash of character and personality into your space. The clear glass top of this table is a nice visual contrast to the high quality, black solid wood of the base. A stacking cubes geometric pedestal base adds some dimension and modern elegance to your dining. Seat up to 6 family and friends around your new dining table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 29.53-inch h x 51.18-inch w x 51.18-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.