51" Clear And Gold Glass And Metal Trestle Base Dining Table
Mfr # 590271
Zoro # G722910684
product price:Â $457.99
/eaKey Features
Weight Capacity
6 lb
Height
29.9 in
Style
Modern
Shape
Rectangular
Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
590271
Zoro #
G722910684
UPC #
-
Country of Origin
China
Dimensions
Height
29.9 in
Width
51.2 in
Length
31.5 in
Details
Weight Capacity
6 lb
Style
Modern
Shape
Rectangular
Frame Material
Metal
Tabletop Material
Glass
Assembly Required
Full Assembly Needed
Commercial Use
No
Leaf Included
No
Leg Type
Trestle
Table Mechanism
Fixed
Tabletop Color
Clear
Purposeful Distressing Type
No Distressing
Leg Color
Gold
Assembled/Unassembled
Unassembled
Item
Dining Tables
Frame Color
Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.