Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

51" Clear Lighted Unframed Bathroom Vanity Mirror

  • Mfr # 564840

  • Zoro # G122343211


product price: $461.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
1.57 in
Width
31.44 in
Material
Glass
Height
51.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564840
Zoro #
G122343211
UPC #
-
Country of Origin
China

Dimensions

Depth
1.57 in
Width
31.44 in
Height
51.09 in

Details

Item
Mirror
Material
Glass

Description

This 51-inch clear lighted unframed bathroom vanity mirror will be the perfect addition to your home if you're looking to brighten up the space in any room. The rectangle shaped mirror adds a nice touch of depth and texture and also makes it very practical. Simple yet sophisticated, this frameless mirror opens up the room as it reflects the light. Iits casual style makes this the perfect versatile accent piece for most any decor. Due to its high quality construction, it will last a lifetime. Hang it up in your bedroom, your bathroom, or in your living room to elevate the space instantly. 51.09-inch H x 31.44-inch W x 1.57-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.