
51" Clear Lighted Unframed Bathroom Vanity Mirror
Mfr # 564857
Zoro # G822370951
product price: $461.99
/eaKey Features
Width
31.44 in
Height
51.09 in
Depth
1.57 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564857
Zoro #
G822370951
UPC #
-
Country of Origin
China
Dimensions
Width
31.44 in
Height
51.09 in
Depth
1.57 in
Details
Item
Mirror
Material
Glass
Description
The perfect way to add some brightness and utility into your bathroom, this 51-inch clear lighted unframed bathroom vanity mirror will be a great addition to any bathroom. This rectangle shaped mirror is the perfect addition to any bathroom, adding a touch of luxury with elegance. Simple yet sophisticated, this frameless mirror opens up the room as it reflects the light. The casual style of this piece will work great in any room you choose to put it in. Quality craftsmanship in every facet ensures durability and long-lasting wear. You can mount this mirror above your bathroom sink or vanity. 51.09-inch H x 31.44-inch W x 1.57-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.