Zoro Homepage

51" Clear Lighted Unframed Bathroom Vanity Mirror

  • Mfr # 564859

  • Zoro # G222355695


product price: $461.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
1.57 in
Material
Glass
Height
51.09 in
Width
31.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564859
Zoro #
G222355695
UPC #
-
Country of Origin
China

Dimensions

Depth
1.57 in
Height
51.09 in
Width
31.44 in

Details

Material
Glass
Item
Mirror

Description

Add beauty to your bathroom or home with this 51-inch clear lighted unframed bathroom vanity mirror. The rectangle shaped mirror adds a nice touch of depth and texture and also makes it very practical. The unique design makes this stylish frameless mirror stand out in any decor. Iits casual style makes this the perfect versatile accent piece for most any decor. Quality craftsmanship in every facet ensures durability and long-lasting wear. Hang it up in your bedroom, your bathroom, or in your living room to elevate the space instantly. 51.09-inch H x 31.44-inch W x 1.57-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.