Zoro Homepage

51" Gold Metal Framed Standing Mirror

  • Mfr # 564443

  • Zoro # G122351711


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Depth
0.59 in
Assembly Required
No Assembly Needed
Height
51.09 in
Application Type
No
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564443
Zoro #
G122351711
UPC #
-
Country of Origin
China

Dimensions

Depth
0.59 in
Height
51.09 in
Width
15.72 in

Details

Assembly Required
No Assembly Needed
Item
Mirror
Application Type
No
Material
Glass
Color
Gold

Description

Elevate your space with the stunning 51-inch gold metal framed standing mirror, featuring a classic rectangular design and a luxurious gold frame that adds a touch of elegance to any room. This leaning mirror boasts a vertical orientation, making it perfect for checking your outfit before heading out. Crafted from metal, the sturdy frame ensures durability while exuding a casual yet sophisticated style. The standing mirror is a statement piece in itself, effortlessly blending into various decor settings with its striking gold finish. Embrace the timeless charm and functionality this mirror brings, reflecting light and creating the illusion of a larger space in your home. 51.09-inch H x 15.72-inch W x 0.59-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.