Zoro Homepage

51" Graphite Solid Console Table

  • Mfr # 528811

  • Zoro # G122352060


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
14.76 in
Assembly Required
Full Assembly Needed
Application Type
No
Color
Graphite
Overall Width
51.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528811
Zoro #
G122352060
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Depth
14.76 in
Overall Width
51.18 in
Overall Height
27.16 in

Details

Assembly Required
Full Assembly Needed
Application Type
No
Color
Graphite
Item
Living Room Furniture Set

Description

Transform your home with our elegant and versatile 51-inch graphite solid console table! Don't miss out on the perfect finishing touch for your home! This rectangular table is ideal for up against the wall, can free stand in a room, or sit behind the sofa perfectly. This table has a top made with graphite manufactured wood that is known for durability and easy maintenance. In addition to a great top, our console table has a high quality manufactured wood solid base that is durable and easy to clean and maintain. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 27.16-inch H x 51.18-inch W x 14.76-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.