Zoro Homepage

51" Light Gray And White Solid Console Table

  • Mfr # 528814

  • Zoro # G722350879


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
14.76 in
Application Type
No
Overall Width
51.18 in
Overall Height
27.16 in
Color
Light Gray/Gray White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528814
Zoro #
G722350879
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Depth
14.76 in
Overall Width
51.18 in
Overall Height
27.16 in

Details

Application Type
No
Color
Light Gray/Gray White
Item
Living Room Furniture Set
Assembly Required
Full Assembly Needed

Description

This 51-inch light gray and white solid console table can provide a variety of practical functions such as providing extra storage space, serving as a display area for decorative items or acting as a catch-all for keys, mail, and other small items. This rectangular table is ideal for up against the wall, can free stand in a room, or sit behind the sofa perfectly. This table has a top made with light gray manufactured wood that is known for durability and easy maintenance. In addition to a great top, our console table has a high quality manufactured wood solid base that is durable and easy to clean and maintain. Ideal for living rooms, bedrooms, home offices, and lounge areas, this console table is not only good looking but multi-functional and practical addition to your space. 27.16-inch H x 51.18-inch W x 14.76-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.