
51" Natural Solid Console Table
Mfr # 528813
Zoro # G822344761
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
14.76 in
Assembly Required
Full Assembly Needed
Overall Height
27.16 in
Overall Width
51.18 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528813
Zoro #
G822344761
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Depth
14.76 in
Overall Height
27.16 in
Overall Width
51.18 in
Details
Assembly Required
Full Assembly Needed
Item
Living Room Furniture Set
Application Type
No
Description
Make a statement in your entryway with our stunning 51-inch natural solid console table! This versatile table is a classic rectangular shape, which will easily fit into most any space in your home. This table has a top made with natural manufactured wood that is known for durability and easy maintenance. In addition to a great top, our console table has a high quality manufactured wood solid base that is durable and easy to clean and maintain. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 27.16-inch H x 51.18-inch W x 14.76-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.