
51" Silver Metal Framed Standing Mirror
Mfr # 564444
Zoro # G122350516
product price: $247.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Application Type
No
Assembly Required
No Assembly Needed
Width
31.44 in
Depth
0.79 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564444
Zoro #
G122350516
UPC #
-
Country of Origin
China
Dimensions
Width
31.44 in
Depth
0.79 in
Height
51.09 in
Details
Application Type
No
Assembly Required
No Assembly Needed
Item
Mirror
Color
Silver
Material
Glass
Description
Add a touch of elegance to your space with this 51-inch silver metal framed standing mirror. The classic frame design in a silver finish complements the vertical orientation and rectangular shape, making it ideal for leaning against a wall. Crafted from metal, this standing mirror exudes a casual yet stylish charm, perfect for enhancing any room. The 31.44-inch width provides ample reflection space, while the framed construction adds a polished look to your decor. Elevate your home with this stunning silver mirror that effortlessly combines functionality with a sophisticated aesthetic. 51.09-inch H x 31.44-inch W x 0.79-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.