51" White and Black Marble and Wood Pedestal Base Round Top Dining Table
Mfr # 623351
Zoro # G822911864
product price: $1,409.99
/eaKey Features
Shape
Round
Tabletop Color
White
Weight Capacity
4 lb
Frame Material
Manufactured Wood, Solid and Manufactured Wood
Leg Type
Pedestal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
623351
Zoro #
G822911864
UPC #
-
Country of Origin
India
Dimensions
Height
29.5 in
Length
51 in
Width
51 in
Details
Shape
Round
Tabletop Color
White
Weight Capacity
4 lb
Frame Material
Manufactured Wood, Solid and Manufactured Wood
Leg Type
Pedestal
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Style
Modern
Assembled/Unassembled
Unassembled
Tabletop Material
Marble
Leaf Included
No
Finish
Gloss
Leg Color
Black
Purposeful Distressing Type
No Distressing
Mirrored
No
Table Mechanism
Fixed
Item
Dining Tables
Frame Color
White
Description
This good looking 51-inch white and black marble and wood pedestal base round top dining table is sure to inspire compliments. Quality construction from the black wood base combines with white marble of the top to give this table a fresh and updated two-tone look. This table features a geometric shaped pedestal base that adds some depth and interest to your space. The dining table plays a central part in your home. This versatile design is a great way for you to enjoy working, dining, and entertaining in style. 29.50-inch h x 51.00-inch w x 51.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.