
51" White And Silver Genuine Marble And Stainless Steel Pedestal Coffee Table
Mfr # 554309
Zoro # G822832893
product price:Â $1,102.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Leg Color
Silver
Wheels Included
No
Tabletop Color
White
Leg Type
Pedestal
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
554309
Zoro #
G822832893
UPC #
-
Country of Origin
China
Dimensions
Width
51 in
Length
28 in
Height
16 in
Details
Leg Color
Silver
Wheels Included
No
Tabletop Color
White
Leg Type
Pedestal
Assembled/Unassembled
Unassembled
Style
Contemporary
Weight Capacity
50 lb
Coffee Table Type
Coffee Table
Shape
Rectangular
Tabletop Material
Genuine Marble
Item
Coffee Tables
Commercial Use
Yes
Queen Anne Legs
No
Hand Crafted
No
Frame Material
Stainless Steel
Finish
Chrome
Assembly Required
Full Assembly Needed
Description
Make your living room or family room really stand out with this 51-inch white and silver genuine marble and stainless steel pedestal coffee table. A silver stainless steel frame is finished off with a white genuine marble top that is the epitome of quality construction and design. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16-inch h x 51-inch w x 28-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.