Zoro Homepage

51" White Glass and Wood Vanity Table With Thirteen Drawers

  • Mfr # 570155

  • Zoro # G922345682


product price: $1,476.99
/ea
Free Shipping & Returns

Key Features

Height (in)
31.73 in
Width (in)
51 in
Color
White
Commercial Use
No
Depth (in)
21.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570155
Zoro #
G922345682
UPC #
-
Country of Origin
China

Dimensions

Height (in)
31.73 in
Width (in)
51 in
Depth (in)
21.75 in

Details

Color
White
Commercial Use
No
Item
Vanity Table
Assembly Required
Partial Assembly Needed

Description

Transform your morning routine with our stylish and functional 51-inch white glass and wood vanity table with thirteen drawers. Made with the highest quality construction, this unique vanity is a mix of durable and genuine solid wood and manufactured woods and glass. Upgrade your beauty routine with our high-quality vanity table that features loads of drawers for organizing your jewelry, cosmetics, and beauty essentials. The wide top surface is glass so you can showcase your items in style. Our versatile vanity will cater to your grooming needs, whether it's keeping organized, applying makeup, styling your hair, or achieving your best look every day. 6.75-inch h x 51-inch w x 21.75-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.