
51" White Solid Wood Distressed Coffee Table
Mfr # 521937
Zoro # G522368180
product price: $1,232.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Tabletop Color
Coffee/White
Height
18 in
Width
51 in
Depth
26 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521937
Zoro #
G522368180
UPC #
-
Country of Origin
India
Dimensions
Height
18 in
Width
51 in
Depth
26 in
Details
Tabletop Color
Coffee/White
Item
Coffee Table
Application Type
No
Assembly Required
No Assembly Needed
Description
Add handsome, fashionable design to your living space with this 51-inch white solid wood distressed coffee table. Made of solid wood, the white coloration throughout gives this piece an updated and refreshing look. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. This rectangular table is an classic yet updated way to accent your room. It has an attractive design that will definitely breathe some fresh air into your interior. 18-inch h x 51-inch w x 26-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.