
51" X 26" Green Red And White Abstract Wool Hanging Tapestry
Mfr # 515654
Zoro # G922885188
product price: $39.49
/eaKey Features
Commercial Use
No
Width
25.5 in
Length
51 in
Pattern
Abstract
Material
Cotton Blend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
515654
Zoro #
G922885188
UPC #
-
Country of Origin
India
Dimensions
Width
25.5 in
Length
51 in
Depth
0.5 in
Details
Commercial Use
No
Pattern
Abstract
Material
Cotton Blend
Color
Green, Red, White
Style
Bohemian
Hooks Included
No
Assembly Required
No
Orientation
Vertical Only
Item
Wall Decor
Mirrored
No
Shape
Rectangle
Wall Decor Type
Hanging Tapestry
Description
Easily create a focal point in your room with this generously sized bohemian decor. This stunning vertical tapestry brings warmth and texture to your space, seamlessly enhancing any interior. Crafted from a blend of wool and polyester, it combines durability with a soft touch that elevates your decor. The rectangular shape offers a modern twist to traditional wall art, making it perfect for any wall space. Designed in a bohemian style, this hanging decor piece effortlessly complements other decorative elements in your room, creating an inviting and artistic atmosphere that reflects your unique personality and taste. Transform your walls into a captivating visual display. 51.00-inch h x 25.50-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.