Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

51" X 67" Blue Cotton Woven Herringbone Throw Blanket with Fringe

  • Mfr # 576548

  • Zoro # G622884085


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton Blend
Color
Blue
Pattern
Herringbone
Contruction Technique
Woven
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
576548
Zoro #
G622884085
UPC #
-
Country of Origin
Spain

Dimensions

Thickness
1 in
Width
51 in
Size
Throw
Length
67 in

Details

Material
Cotton Blend
Color
Blue
Pattern
Herringbone
Contruction Technique
Woven
Item
Throws & Blankets
Fill Material
No fill
Theme
No Theme
Commercial Use
No
Reversible
No
Heated
No
Embroidered
No

Description

Indulge in luxurious softness with this woven herringbone blanket, crafted from premium cotton for ultimate comfort. The stylish fringe detail adds a touch of sophistication, making it a perfect accent for your bedroom decor. Ideal for cozying up on chilly evenings or adding a decorative layer to your living space, this throw brings a classic lodge style to any room. Whether you're celebrating a holiday, birthday, wedding, or special occasion, this versatile piece is sure to elevate your home with its timeless appeal. Perfect for indoor relaxation or outdoor gatherings, this blue throw is a must-have for any design-conscious individual. 67-inch h x 51-inch w x 1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.