Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

52" Black and Brown Microfiber Tufted Storage Ottoman

  • Mfr # 608898

  • Zoro # G422364657


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Height
18.5 in
Color
Black Brown
Assembly Required
Full Assembly Needed
Width
52 in
Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608898
Zoro #
G422364657
UPC #
-
Country of Origin
Turkey

Dimensions

Height
18.5 in
Width
52 in
Depth
21 in

Details

Item
Ottoman
Color
Black Brown
Assembly Required
Full Assembly Needed
Commercial Use
Yes

Description

Optimize your space and add some charm to your room with the 52-inch black and brown microfiber tufted storage ottoman. Designed to discretely add hidden storage to your room without sacrificing seating or foot rest space. Expertly upholstered with padding in a soft solid color microfiber, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 18.5-inch h x 52-inch w x 21-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.