Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

52" Black Distressed Solid Wood Carved Floral Storage Ottoman

  • Mfr # 636283

  • Zoro # G722357526


product price: $1,311.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Depth
16 in
Assembly Required
No Assembly Needed
Height
18 in
Width
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636283
Zoro #
G722357526
UPC #
-
Country of Origin
India

Dimensions

Depth
16 in
Height
18 in
Width
52 in

Details

Commercial Use
No
Item
Ottoman
Assembly Required
No Assembly Needed

Description

Get ready to relax with this 52-inch black solid wood floral storage ottoman. Designed to discretely add hidden storage to your room without sacrificing style, seating, or foot rest space. This multi-functional piece features quality handcrafted construction from solid mango wood that features a beautiful carved floral design. The purposefully distressed finish gives an authentically rustic feel. This versatile piece is a great way to add storage and functionality to your living room, bedroom, entranceway, hallway, or office.18-inch h x 52-inch w x 16-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.