Zoro Homepage

52" Black Solid Manufactured Wood Writing Desk with Three Drawers

  • Mfr # 524097

  • Zoro # G922360616


product price: $1,081.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Assembly
Partial Assembly Needed
Overall Depth
24 in
Overall Height
30.5 in
Overall Width
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524097
Zoro #
G922360616
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Depth
24 in
Overall Height
30.5 in
Overall Width
52 in

Details

Commercial Use
No
Assembly
Partial Assembly Needed
Item
Desk

Description

This 52-inch black solid manufactured wood writing desk with three drawers will bring classic design and styling to your living room, home office or bedroom. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Multiple drawers give this desk plenty of hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30.5-inch H x 52-inch W x 24-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.