Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

52" Black Wood Wall Mounted Corner Shelf

  • Mfr # 546427

  • Zoro # G022365221


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Depth
9.79 in
Material
Manufactured Wood
Width
9.8 in
Height
51.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546427
Zoro #
G022365221
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
9.79 in
Width
9.8 in
Height
51.5 in

Details

Item
Wall Mounted Shelve
Material
Manufactured Wood
Color
Black

Description

The 52-inch black wood wall mounted corner shelf is a stylish addition to your living room. Crafted from durable manufactured wood, this shelf offers both functionality and modern aesthetic appeal. Its unique corner design maximizes space while providing an ideal place to display books, plants, or decorative pieces. The elegant black color complements a wide range of decor styles, making it a versatile choice for any home. With its sleek lines and contemporary finish, this shelf enhances the overall ambiance of your space. Experience the perfect blend of form and function with this sophisticated wall-mounted solution that brings organization and charm to your living area. 51.50-inch h x 9.80-inch w x 9.79-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.