Zoro Homepage

52" Brown Chenille And Faux Leather Tufted Storage Ottoman

  • Mfr # 608892

  • Zoro # G922354721


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Depth
21 in
Assembly Required
Full Assembly Needed
Width
52 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608892
Zoro #
G922354721
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
21 in
Width
52 in
Height
18.5 in

Details

Item
Ottoman
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Color
Brown

Description

Practicality and fashion mix together with this handy 52-inch brown chenille and faux leather tufted storage ottoman. Designed to discretely add hidden storage to your room without sacrificing seating or foot rest space. Expertly upholstered with padding in a soft solid color chenille and faux leather, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 18.5-inch h x 52-inch w x 21-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.