Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

52" Brown Chenille Tufted Storage Ottoman

  • Mfr # 608890

  • Zoro # G722373427


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Assembly Required
Full Assembly Needed
Width
52 in
Height
18.5 in
Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608890
Zoro #
G722373427
UPC #
-
Country of Origin
Turkey

Dimensions

Width
52 in
Height
18.5 in
Depth
21 in

Details

Color
Brown
Assembly Required
Full Assembly Needed
Item
Ottoman
Commercial Use
Yes

Description

Add a good looking decorative accent to your space that is also practical for seating. Designed to discretely add hidden storage to your room without sacrificing seating or foot rest space. Expertly upholstered with padding in a soft solid color chenille, this ottoman is as comfortable as it is good looking. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. 18.5-inch h x 52-inch w x 21-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.