
52" Brown Solid Wood Geometric Storage Ottoman
Mfr # 642287
Zoro # G722356574
product price: $1,186.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
Brown
Depth
17 in
Width
52 in
Commercial Use
No
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
642287
Zoro #
G722356574
UPC #
-
Country of Origin
India
Dimensions
Depth
17 in
Width
52 in
Height
18 in
Details
Color
Brown
Commercial Use
No
Item
Ottoman
Assembly Required
No Assembly Needed
Description
Get ready to relax with this 52-inch brown solid wood geometric storage ottoman. Designed to discretely add hidden storage to your room without sacrificing seating or foot rest space. This spacious storage piece is crafted and carved from solid mango wood with a pretty medallion design and a purposefully distressed finish. This ottoman is made from high quality solid wood in a brown color throughout the base and top. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. 18-inch h x 52-inch w x 17-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.