52" Brown Solid Wood Pedestal Base Round Top Dining Table
- Mfr # 720987
- Zoro # G422912193
product price:Â
$
854.99
/ea
Key Features
Shape
Round
Width
52 in
Length
52 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720987
- Zoro #
- G422912193
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 52 in
- Length
- 52 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Solid Wood
- Tabletop Color
- Natural
- Frame Color
- Natural
- Frame Material
- Solid Wood
- Leg Type
- Pedestal
- Leg Color
- Natural
- Finish
- Natural
- Assembled/Unassembled
- Unassembled
- Top Wood Species
- Oak
- Purposeful Distressing Type
- No Distressing
- Leaf Included
- No
- Weight Capacity
- 6 lb
- Assembly Required
- Partial Assembly Needed
- Table Mechanism
- Fixed
- Style
- Modern
- Commercial Use
- Yes
- Mirrored
- No
Description
Add handsome, fashionable design to your dining space with this 52-inch brown solid wood pedestal base round top dining table. You will add an updated and fresh look to your dining space with this brown solid wood table. A beautiful pedestal base adds some dimension and elegance to your dining. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30.00-inch h x 52.00-inch w x 52.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.