
52" Brown Tufted Microfiber Storage Ottoman
Mfr # 608909
Zoro # G322374022
product price: $848.99
/ea
Free Shipping & Returns
Key Features
Depth
21 in
Assembly Required
Full Assembly Needed
Width
52 in
Height
18.5 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608909
Zoro #
G322374022
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
21 in
Width
52 in
Height
18.5 in
Details
Assembly Required
Full Assembly Needed
Item
Ottoman
Color
Brown
Commercial Use
Yes
Description
Get ready to relax with this 52-inch brown microfiber storage ottoman. Designed to discretely add hidden storage to your room without sacrificing seating or foot rest space. Expertly upholstered with padding in a soft solid color microfiber, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 18.5-inch h x 52-inch w x 21-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.