Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
52" Brown Wood Pedestal Base Round Top Dining Table
Mfr # 720648
Zoro # G122909554
product price:Â $856.99
/eaKey Features
Shape
Round
Width
52 in
Length
52 in
Height
28 in
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720648
- Zoro #
- G122909554
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 52 in
- Length
- 52 in
- Height
- 28 in
Details
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Walnut
- Frame Color
- Walnut
- Frame Material
- Solid Wood
- Leg Type
- Pedestal
- Leg Color
- Walnut
- Finish
- Chestnut
- Assembled/Unassembled
- Unassembled
- Mirrored
- No
- Table Mechanism
- Fixed
- Assembly Required
- Partial Assembly Needed
- Purposeful Distressing Type
- No Distressing
- Style
- Modern
- Weight Capacity
- 6 lb
- Commercial Use
- Yes
- Leaf Included
- No
Description
Add handsome, fashionable design to your dining space with this 52-inch brown wood pedestal base round top dining table. A sleek brown monotone color gives this solid wood and wood table a fresh and updated look. This table features a pedestal base that adds some depth and interest to your space. This dining table seats 6 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 28.00-inch h x 52.00-inch w x 52.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.