52" Burgundy and Brown Microfiber And Faux Leather Tufted Storage Ottoman

  • Mfr # 608888

  • Zoro # G722365309


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Color
Burgundy Brown
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Height
18.5 in
Width
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608888
Zoro #
G722365309
UPC #
-
Country of Origin
Turkey

Dimensions

Height
18.5 in
Width
52 in
Depth
21 in

Details

Color
Burgundy Brown
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Item
Ottoman

Description

Practicality and fashion mix together with this handy 52-inch burgundy and brown microfiber and faux leather tufted storage ottoman. Designed to discretely add hidden storage to your room without sacrificing seating or foot rest space. Expertly upholstered with padding in a soft solid color faux leather and microfiber, this ottoman is as comfortable as it is good looking. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. 18.5-inch h x 52-inch w x 21-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.