
52" Burgundy Black and Brown Faux Leather And Microfiber Tufted Storage Ottoman
Mfr # 608911
Zoro # G922375207
product price: $848.99
/ea
Free Shipping & Returns
Key Features
Depth
21 in
Width
52 in
Assembly Required
Full Assembly Needed
Color
Burgundy Black/Brown
Height
18.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
608911
Zoro #
G922375207
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
21 in
Width
52 in
Height
18.5 in
Details
Assembly Required
Full Assembly Needed
Color
Burgundy Black/Brown
Item
Ottoman
Commercial Use
Yes
Description
Practicality and fashion mix together with this handy 52-inch burgundy black and brown faux leather and microfiber tufted storage ottoman. Designed to discretely add hidden storage to your room without sacrificing seating or foot rest space. Expertly upholstered with padding in a soft solid color faux leather and microfiber, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 18.5-inch h x 52-inch w x 21-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.