
52" Dark Blue and Brown Chenille Tufted Storage Ottoman
Mfr # 608912
Zoro # G822349582
product price: $848.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Depth
21 in
Assembly Required
Full Assembly Needed
Width
52 in
Color
Blue Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608912
Zoro #
G822349582
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
21 in
Width
52 in
Height
18.5 in
Details
Commercial Use
Yes
Item
Ottoman
Assembly Required
Full Assembly Needed
Color
Blue Brown
Description
Optimize your space and add some charm to your room with the 52-inch dark blue and brown chenille tufted storage ottoman. Designed to discretely add hidden storage to your room without sacrificing seating or foot rest space. Expertly upholstered with padding in a soft solid color chenille, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 18.5-inch h x 52-inch w x 21-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.