Zoro Homepage

52" Dark Gray and Brown Chenille Tufted Storage Ottoman

  • Mfr # 608920

  • Zoro # G222371503


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Height
18.5 in
Width
52 in
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608920
Zoro #
G222371503
UPC #
-
Country of Origin
Turkey

Dimensions

Height
18.5 in
Width
52 in
Depth
21 in

Details

Item
Ottoman
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Color
Gray Brown

Description

Practicality and fashion mix together with this handy 52-inch dark gray and brown chenille tufted storage ottoman. Designed to discretely add hidden storage to your room without sacrificing seating or foot rest space. Expertly upholstered with padding in a soft solid color chenille, this ottoman is as comfortable as it is good looking. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. 18.5-inch h x 52-inch w x 21-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.