52" Dark Gray Wood And Faux Crystal Pedestal Coffee Table

  • Mfr # 564215

  • Zoro # G522363826


product price:  $1,263.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Height
20 in
Width
52 in
Assembly Required
Partial Assembly Needed
Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564215
Zoro #
G522363826
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
20 in
Width
52 in
Length
28 in

Details

Commercial Use
No
Tabletop Color
Dark Gray/Coffee
Assembly Required
Partial Assembly Needed
Item
Coffee Table

Description

Add handsome, fashionable design to your living space with this 52-inch dark gray wood and faux crystal pedestal coffee table. This table features quality construction from manufactured wood, glass, and faux crystal that gives this piece a chic and glam appearance. This rectangular pedestal table is an updated take on a classic design that will be a unique way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 20-inch h x 52-inch w x 28-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.