
52" White Distressed Solid Wood Carved Floral Storage Ottoman
Mfr # 636282
Zoro # G822357297
product price: $1,311.99
/eaKey Features
Depth
16 in
Assembly Required
No Assembly Needed
Width
52 in
Color
White
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
636282
Zoro #
G822357297
UPC #
-
Country of Origin
India
Dimensions
Depth
16 in
Width
52 in
Height
18 in
Details
Assembly Required
No Assembly Needed
Color
White
Item
Ottoman
Commercial Use
No
Description
Get ready to relax with this 52-inch white solid wood floral storage ottoman. Designed to discretely add hidden storage to your room without sacrificing style, seating, or foot rest space. This multi-functional piece features quality handcrafted construction from solid mango wood that features a beautiful carved floral design. The purposefully distressed finish gives an authentically rustic feel. This versatile piece is a great way to add storage and functionality to your living room, bedroom, entranceway, hallway, or office. 18-inch h x 52-inch w x 16-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.