This item is Discontinued.

Homeroots 52" White Faux Crystal Bling Wood Five Drawer Dresser 564690

52" White Faux Crystal Bling Wood Five Drawer Dresser (Discontinued)

  • Mfr # 564690
  • Zoro # G022357905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564690
Zoro #
G022357905
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (in)
51.97 in
Depth (in)
16.14 in
Height (in)
31.3 in
Length
31.3 in
Width
51.97 in
Size
No
Depth
16.14 in

Details

Commercial Use
No
Assembly Required
Partial Assembly Needed
Material
Solid and Manufactured Wood
Item
Dressers
Color
White
Wood Species
Rubberwood
Style
Contemporary
Dovetail Drawer Joints
Yes
Dresser Orientation
Vertical
Number of Drawers
5
Hutch Included
No
Doors Included
No
Dresser Type
Standard Dresser

Description

Add personality to your bedroom style and a feeling of coziness with this 52-inch white faux crystal bling wood five drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with five easy open drawers for practical and good looking clothing storage. The white coloration of this piece is neutral and will blend easily with most any decor. 31.3-inch h x 51.97-inch w x 16.14-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.