Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

52" White Wood Wall Mounted Corner Shelf

  • Mfr # 546428

  • Zoro # G622358548


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Height
51.5 in
Material
Manufactured Wood
Depth
9.79 in
Width
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546428
Zoro #
G622358548
UPC #
-
Country of Origin
Colombia

Dimensions

Height
51.5 in
Depth
9.79 in
Width
9.8 in

Details

Color
White
Material
Manufactured Wood
Item
Wall Mounted Shelve

Description

The 52-inch white wood wall mounted corner shelf is a stylish addition to any living room. This corner shelf is designed to maximize space while providing a modern aesthetic. Crafted from high-quality manufactured wood, it ensures durability and longevity. The sleek white finish adds a touch of elegance, making it suitable for various decor styles. Perfect for displaying books, decorative items, or plants, this shelf helps organize your space efficiently. Its unique design not only enhances functionality but also complements the overall ambiance of your room. Create a contemporary look while making the most of your available wall space with this versatile corner shelf. Enjoy both practicality and style in your home decor with this functional piece. 51.50-inch h x 9.80-inch w x 9.79-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.