
52" X 67" Beige and Black Quilted Cotton Abstract Throw Blanket
Mfr # 476214
Zoro # G222882504
product price: $52.99
/eaKey Features
Width
67 in
Back Side Color
Beige and Black
Embroidered
No
Heated
No
Contruction Technique
Quilted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
476214
Zoro #
G222882504
UPC #
-
Country of Origin
India
Dimensions
Width
67 in
Length
52 in
Thickness
0.5 in
Size
Throw
Details
Back Side Color
Beige and Black
Embroidered
No
Heated
No
Contruction Technique
Quilted
Pattern
Abstract
Reversible
Yes
Theme
No Theme
Fill Material
No fill
Commercial Use
No
Material
Cotton
Color
Beige, Black
Item
Throws & Blankets
Description
This 52-inch x 67-inch beige and black quilted cotton abstract throw blanket is the perfect accent you've been searching for. Features an intricate quilt stitch abstract pattern. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 52-inch H x 67-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.