
52" X 67" Beige and Black Woven Cotton Striped Throw Blanket with Tassels
Mfr # 476211
Zoro # G922884990
product price: $50.35
/eaKey Features
Size
Throw
Fill Material
No fill
Pattern
Striped
Contruction Technique
Woven
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
476211
Zoro #
G922884990
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Thickness
0.5 in
Length
52 in
Width
67 in
Details
Fill Material
No fill
Pattern
Striped
Contruction Technique
Woven
Heated
No
Commercial Use
No
Back Side Color
Beige
Theme
No Theme
Item
Throws & Blankets
Embroidered
No
Material
Cotton
Color
Beige, Black
Reversible
Yes
Description
This 52-inch x 67-inch beige and black woven cotton striped throw blanket with tassels is an essential for any cozy abode. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. 67-inch H x 52-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.