
52" X 67" Black And Beige Geometric Diamond Throw Blanket with Tassels
Mfr # 476206
Zoro # G922884563
product price: $52.99
/eaKey Features
Material
Cotton
Thickness
0.5 in
Reversible
Yes
Embroidered
No
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
476206
Zoro #
G922884563
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.5 in
Length
67 in
Width
52 in
Size
Throw
Details
Item
Throws & Blankets
Material
Cotton
Reversible
Yes
Embroidered
No
Heated
No
Contruction Technique
Quilted
Theme
No Theme
Color
Beige, Black
Commercial Use
No
Fill Material
No fill
Pattern
Geometric
Description
Bring new life with a dash of chic to your modest decor with this Boho Black and Beige Geometric Diamond Pattern Throw with Tassels. Fabricated with one of the most softest of cotton materials, the exquisite craftsmanship of the striking bold diamond patterns display the meticulous labor of love infused into this creation. The eye catching prominent display of high contrast black diamonds laid against the subtle hues of the beige backdrop and fringed ends makes it distinctive and flawless in style. Versatile in nature, this throw is perfect for both indoor and outdoor usage. Whether you feel like chilling on the couch all bundled up or camping out for a beautiful picnic, this Boho chic throw will comfort you all the way. 67" x 52" x 0.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.