
52" X 67" Blue Quilted Wool Abstract Throw Blanket
Mfr # 476221
Zoro # G422884476
product price: $96.99
/ea
Free Shipping & Returns
Key Features
Contruction Technique
Quilted
Fill Material
No fill
Material
Wool
Theme
No Theme
Embroidered
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
476221
Zoro #
G422884476
UPC #
-
Country of Origin
India
Dimensions
Length
52 in
Width
67 in
Thickness
0.5 in
Size
Throw
Details
Contruction Technique
Quilted
Fill Material
No fill
Material
Wool
Theme
No Theme
Embroidered
No
Commercial Use
No
Color
Blue
Item
Throws & Blankets
Back Side Color
Blue
Reversible
No
Heated
No
Pattern
Abstract
Description
This welcoming 52-inch x 67-inch blue quilted wool abstract throw blanket is a must-have for every sofa, chaise, and bed. This quilt stitched abstract pattern provides a classic aesthetic and look. Made from wool this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 52-inch H x 67-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.