
52" X 67" Brown Woven Cotton Chevron Throw Blanket with Fringe
Mfr # 548952
Zoro # G022883145
product price: $52.99
/eaKey Features
Length
52 in
Reversible
Yes
Thickness
0.5 in
Material
Cotton
Pattern
Chevron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548952
Zoro #
G022883145
UPC #
-
Country of Origin
India
Dimensions
Length
52 in
Thickness
0.5 in
Size
Throw
Width
67 in
Details
Reversible
Yes
Material
Cotton
Pattern
Chevron
Heated
No
Embroidered
No
Theme
No Theme
Item
Throws & Blankets
Back Side Color
Brown
Commercial Use
No
Contruction Technique
Woven
Color
Brown
Fill Material
No fill
Description
This versatile 52-inch x 67-inch brown woven cotton chevron throw blanket with fringe is a charming accent that brings comfort and charm, wherever it's placed. Features a woven chevron design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 52-inch H x 67-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.