
52" X 67" Burgundy And Ivory Cotton Woven Herringbone Throw Blanket with Tassels
Mfr # 476208
Zoro # G622884542
product price:Â $50.35
/eaKey Features
Back Side Color
Burgundy, Ivory
Contruction Technique
Woven
Theme
No Theme
Embroidered
No
Fill Material
No fill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
476208
Zoro #
G622884542
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.5 in
Width
52 in
Size
Throw
Length
67 in
Details
Back Side Color
Burgundy, Ivory
Contruction Technique
Woven
Theme
No Theme
Embroidered
No
Fill Material
No fill
Pattern
Herringbone
Reversible
Yes
Heated
No
Material
Cotton
Color
Burgundy, Ivory
Commercial Use
No
Item
Throws & Blankets
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 52-inch x 67-inch burgundy and ivory cotton woven herringbone throw blanket with tassels is the perfect solution. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 67-inch h x 52-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.