52" X 67" Dark Purple Woven Wool Blend Chevron Throw Blanket with Fringe

  • Mfr # 529170

  • Zoro # G622884610


product price: $52.99
/ea

Key Features

Pattern
Chevron
Width
67 in
Heated
No
Theme
No Theme
Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529170
Zoro #
G622884610
UPC #
-
Country of Origin
India

Dimensions

Width
67 in
Thickness
0.5 in
Size
Throw
Length
52 in

Details

Pattern
Chevron
Heated
No
Item
Throws & Blankets
Theme
No Theme
Material
Wool Blend
Embroidered
No
Back Side Color
Dark Purple
Reversible
Yes
Color
Dark Purple
Commercial Use
No
Contruction Technique
Woven
Fill Material
No fill

Description

This 52-inch x 67-inch dark purple woven wool blend chevron throw blanket with fringe brings a classic, refined style to your space. Features a woven chevron design that offers sumptuous softness and texture that you'll cherish for years to come. Made from wool blend this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 52-inch H x 67-inch W x 0.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.