
52" X 67" Gray and Ivory Woven Cotton Herringbone Throw Blanket with Fringe
Mfr # 548951
Zoro # G322885474
product price:Â $47.69
/eaKey Features
Length
52 in
Thickness
0.5 in
Commercial Use
No
Size
Throw
Back Side Color
Gray and Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
548951
Zoro #
G322885474
UPC #
-
Country of Origin
India
Dimensions
Length
52 in
Thickness
0.5 in
Size
Throw
Width
67 in
Details
Item
Throws & Blankets
Commercial Use
No
Back Side Color
Gray and Ivory
Pattern
Herringbone
Material
Cotton
Theme
No Theme
Embroidered
No
Fill Material
No fill
Contruction Technique
Woven
Heated
No
Reversible
Yes
Color
Black, White
Description
Bring warmth, comfort and style to your space with this 52-inch x 67-inch gray and ivory woven cotton herringbone throw blanket with fringe. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 52-inch H x 67-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.