
52" X 67" Ivory and Gray Woven Cotton Coastal Seashell Throw Blanket with Fringe
Mfr # 529160
Zoro # G522885335
product price:Â $51.29
/eaKey Features
Material
Cotton
Size
Throw
Pattern
Coastal Seashell
Heated
No
Color
White, Black, Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529160
Zoro #
G522885335
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Thickness
0.5 in
Length
52 in
Width
67 in
Details
Material
Cotton
Item
Throws & Blankets
Pattern
Coastal Seashell
Heated
No
Color
White, Black, Gray
Commercial Use
No
Theme
No Theme
Reversible
Yes
Contruction Technique
Woven
Embroidered
No
Back Side Color
Ivory and Gray
Fill Material
No fill
Description
This 52-inch x 67-inch ivory and gray woven cotton coastal seashell throw blanket with fringe brings a classic, refined style to your space. Features a woven coastal seashell design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 52-inch H x 67-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.