Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.25" X 8" X 2.5" Wooden Game Set With Brass Goblet

  • Mfr # 364349

  • Zoro # G522884482


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Hand Painted
Yes
Depth
8 in
Sculpture Type
Figurine
Width
5.25 in
Pieces per Set
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
364349
Zoro #
G522884482
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
8 in
Width
5.25 in
Length
2.5 in

Details

Hand Painted
Yes
Sculpture Type
Figurine
Pieces per Set
1
Subject
Entertainment
Commercial Use
No
Construction Method
Handmade
Occasion
No Holiday
Material
Metal
Design Motif
Not an animal
Plays Music
No
Assembly Required
No
Item
Sculptures
Color
Brown
Nature Motif
No Nature

Description

A unique three in one game that includes dice, domino, and cards. This set is made out of wood and a brass dice shaker, which serves as a mobile form of effortless entertainment for the whole family. Perfect as a gift or to be used as your own. Includes one set of cards, 5 dice, full domino set, and two brass goblets. Features: Card size: 3.5"x2.25" Dice size: 5/8"x5/8" Dice shaker size: 1.5"x1.5"x1.75" Domino size: 1.5"x0.75" Material: Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.