Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
52in Wood Brown Solid Wood Cabinet Enclosed Storage Distressed TV Stand
- Mfr # 489502
- Zoro # G023438849
product price:Â
$
1,478.99
/ea
Key Features
Finish
Distressed
Size
Standard
Natural Variation Type
Natural Wood Grain Color Variation
Wood Species
Mango
Bridge Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489502
- Zoro #
- G023438849
- UPC #
- -
- Country of Origin
- India
- Finish
- Distressed
- Natural Variation Type
- Natural Wood Grain Color Variation
- Wood Species
- Mango
- Bridge Included
- No
- Color
- Brown
- Item
- TV Stands
- Material
- Solid Wood
- Assembly Required
- No Assembly Needed
- Hutch Included
- No
- Stand Type
- TV Stand
- Capacity
- 200
Dimensions
- Size
- Standard
- Width
- 52 in
- Height
- 19 in
- Length
- 22 in
Description
Create the ultimate blend of style, function, and design with this 52-inch wood brown solid wood cabinet enclosed storage distressed tv stand. Curated from high quality solid mango wood, this console is natural, beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. G ideal for tv placement and storage in your living room, bedroom or office. 22-inch H x 52-inch W x 19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.