Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

53" Black And Clear Wood And Glass Sled Coffee Table

  • Mfr # 554300

  • Zoro # G222832486


product price: $1,224.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Glass
Style
Contemporary
Tabletop Material
Manufactured Wood
Queen Anne Legs
No
Width
53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554300
Zoro #
G222832486
UPC #
-
Country of Origin
China

Dimensions

Width
53 in
Height
12 in
Length
28 in

Details

Frame Material
Glass
Style
Contemporary
Tabletop Material
Manufactured Wood
Queen Anne Legs
No
Coffee Table Type
Coffee Table
Shape
Rectangular
Item
Coffee Tables
Leg Color
Clear
Finish
Glossy
Assembled/Unassembled
Unassembled
Tabletop Color
Black
Leg Type
Sled
Hand Crafted
No
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Weight Capacity
50 lb
Wheels Included
No

Description

Make your living room or family room really stand out with this 53-inch black and clear wood and glass sled coffee table. Quality construction from the clear tempered glass base combines with black lacquered finish manufactured wood of the top to give this table a fresh and updated look. This contemporary rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 12-inch h x 53-inch w x 28-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.